Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, CBN

  • Mfr # 2NCDCGT21.50.5FV-BNC2010

  • Zoro # G6374700


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGT21.50.5FV-BNC2010
Zoro #
G6374700
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50
Corner Radius
.5
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0039"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGT070202FV
ANSI Number
2NCDCGT21.50.5FV-BNC2010
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Shape
Rhombic
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Finish - Machining
TiCN
Cutting Application
Turning
Primary Material Application ISO Code
H
Material - Machining
Carbide
Chip-Breaker Code
FV
Clearance Angle
7 Degrees
Included Angle
55 Degrees
ANSI Code
2NC-DCGT21.50.5FV
Manufacturer Grade
BNC2010
Features
High Wear Resistance
Insert Holding Type
Countersink Hole
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
Material
CBN
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, TiCN, ANSI Code 2NC-DCGT21.50.5FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.