Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Cermet

  • Mfr # DCGT21.50.5MEFM-T1500A

  • Zoro # G6325685


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5MEFM-T1500A
Zoro #
G6325685
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
DCGT070202MN-SC
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCGT21.50.5MEFM-T1500A
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CBN
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker Style
Single
Shape
Rhombic
ANSI Code
DCGT21.50.5MEFM
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Code
MEFM
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Cermet
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
P05 - P30
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
7 Degrees
Manufacturer Grade
T1500A
Material
Cermet
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in, ANSI Code DCGT21.50.5MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.