Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Cermet

  • Mfr # DCGT21.50.5MEFM-T1500Z

  • Zoro # G6325676


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5MEFM-T1500Z
Zoro #
G6325676
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Nose Radius
0.0078"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
DCGT070202MN-SC
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCGT21.50.5MEFM-T1500Z
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
2
Coating
CBN
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Manufacturer Grade
T1500Z
Chip-Breaker Style
Single
Included Angle
55 Degrees
ANSI Code
DCGT21.50.5MEFM
Chip-Breaker Code
MEFM
Material - Machining
Cermet
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Features
Wear Resistant
Coating Process
PVD
Material
Cermet
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in, ANSI Code DCGT21.50.5MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.