Zoro Homepage

Diamond Turning Insert, Diamond, 2, DCGT, .5, Cermet

  • Mfr # DCGT21.50.5MESI-T1500Z

  • Zoro # G6325615


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5MESI-T1500Z
Zoro #
G6325615
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
15 Degrees
ISO Number
DCGT070202MN-SI
Super Alloy (S) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CBN
Cutting Direction
Neutral
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DCGT21.50.5MESI-T1500Z
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Features
Wear Resistant
Cutting Application
Turning
Primary Material Application
Steel
Material - Machining
Cermet
Measurement System
Fractional Inch
Coating Process
PVD
ANSI Code
DCGT21.50.5MESI
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Chip-Breaker Code
MESI
Manufacturer Grade
T1500Z
Material
Cermet
Style
DCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code DCGT21.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.