Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT21.51ELU-AC810P

  • Zoro # G6324510


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.51ELU-AC810P
Zoro #
G6324510
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT070204NLU
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
DCMT21.51ELU-AC810P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P10
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Single
Included Angle
55 Degrees
ANSI Code
DCMT21.51ELU
Coating Process
CVD
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Chip-Breaker Code
ELU
Manufacturer Grade
AC810P
Cutting Application
Turning
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code DCMT21.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.