Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT21.51ENK-AC8025P

  • Zoro # G6324486


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.51ENK-AC8025P
Zoro #
G6324486
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT070204N-SK
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
DCMT21.51ENK-AC8025P
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Primary Material Application ISO Code
P25
ANSI Code
DCMT21.51ENK
Shape
Rhombic
Number of Cutting Edges
2
Chip-Breaker Code
ENK
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
55 Degrees
Chip-Breaker Style
Single
Primary Material Application
Steel
Material
Carbide
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code DCMT21.51ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.