Zoro Homepage

Diamond Turning Insert, Diamond, 2, DCMT, 1, Cermet

  • Mfr # DCMT21.51ELU-T1500Z

  • Zoro # G6324495


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.51ELU-T1500Z
Zoro #
G6324495
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT070204NLU
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT21.51ELU-T1500Z
No. of Edges
2
Mounting Style
Screw-On
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Chip-Breaker Code
ELU
Features
Wear Resistant
Manufacturer Grade
T1500Z
Clearance Angle
7 Degrees
Coating Process
PVD
Number of Cutting Edges
2
Material - Machining
Cermet
Cutting Application
Turning
ANSI Code
DCMT21.51ELU
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Primary Material Application
Steel
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Material
Cermet
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, ANSI Code DCMT21.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.