Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 2, Cermet

  • Mfr # DCMT21.52EFB-T1500A

  • Zoro # G6324346


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.52EFB-T1500A
Zoro #
G6324346
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
DCMT070208N-FB
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DCMT21.52EFB-T1500A
For Use With
Toolholders, Boring Bars
No. of Edges
2
Insert Holding Type
Countersink Hole
Shape
Rhombic
Primary Material Application
Steel
Manufacturer Grade
T1500A
Measurement System
Fractional Inch
Primary Material Application ISO Code
P05 - P30
Number of Cutting Edges
2
Chip-Breaker Code
EFB
Cutting Application
Turning
Material - Machining
Cermet
Included Angle
55 Degrees
ANSI Code
DCMT21.52EFB
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in, ANSI Code DCMT21.52EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.