Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide
Mfr # DCMT21.50.5ESU-AC5025S
Zoro # G7552634
product price: $10.15
/eaSold in multiples of 10 for $101.50
Key Features
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMT21.50.5ESU-AC5025S
Zoro #
G7552634
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.007"
Insert Thickness
0.093"
Thickness
1.5
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCMT21.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.