Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMX, .5, PCD

  • Mfr # NFDCMX21.50.5-DA1000

  • Zoro # G6307598


product price: $50.65
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDCMX21.50.5-DA1000
Zoro #
G6307598
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-DCMT070202
Mounting Style
Screw-On
No. of Edges
1
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
ANSI Number
NFDCMX21.50.5-DA1000
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Code
NF-DCMX21.50.5
Insert Holding Type
Countersink Hole
Manufacturer Grade
DA1000
Primary Material Application ISO Code
N
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
1
Included Angle
55 Degrees
Cutting Material Coverage
NF Tip
Material - Machining
Polycrystalline Diamond
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rhombic
Material
PCD
Style
DCMX
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-DCMX21.50.5, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.