Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide

  • Mfr # DPMT21.51ESU-AC5015S

  • Zoro # G7553578


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT21.51ESU-AC5015S
Zoro #
G7553578
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DPMT070204N-SU
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
DPMT21.51ESU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Material - Machining
Carbide
Features
Excellent Wear Resistance
Shape
Rhombic
Manufacturer Grade
AC5015S
Chip-Breaker Style
Single
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
Chip-Breaker Code
ESU
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
DPMT21.51ESU
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DPMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.