Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide

  • Mfr # DPMT21.51ESU-AC8025P

  • Zoro # G6320539


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT21.51ESU-AC8025P
Zoro #
G6320539
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DPMT070204N-SU
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
2
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Coating
CVD
ANSI Number
DPMT21.51ESU-AC8025P
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Chip-Breaker Style
Single
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Included Angle
55 Degrees
ANSI Code
DPMT21.51ESU
Primary Material Application ISO Code
P25
Chip-Breaker Code
ESU
Cutting Application
Turning
Coating Process
CVD
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Material
Carbide
Style
DPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code DPMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.