Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DPMT, 1

  • Mfr # DPMT21.51ESU-AC5025S

  • Zoro # G7512609


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMT21.51ESU-AC5025S
Zoro #
G7512609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
8 Degrees
ISO Number
DPMT070204N-SU
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Mounting Style
Screw
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Chip-Breaker Code
ESU
ANSI Code
DPMT21.51ESU
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Countersink Hole
Coating Process
PVD
Clearance Angle
11 Degrees
Chip-Breaker Style
Single
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Finish - Machining
AlTiSiN

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DPMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.