Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGA, 1, CBN

  • Mfr # 2NCVBGA221-BNC2020

  • Zoro # G6374387


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
221
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVBGA221-BNC2020
Zoro #
G6374387
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Depth of Cut
0.0150 in
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VBGW110304
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
2NCVBGA221-BNC2020
Hardened (H) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw-On
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2020
Primary Material Application ISO Code
H20 - H30
Material - Machining
CBN
Clearance Angle
5 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Breakage Resistance
Cutting Application
Turning
Included Angle
35 Degrees
ANSI Code
2NC-VBGA221
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code 2NC-VBGA221, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.