Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN

  • Mfr # 2NCVBGA222-BNC200

  • Zoro # G5642926


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVBGA222-BNC200
Zoro #
G5642926
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.125"
Mounting Hole Dia.
0.134
Nose Radius
0.0312"
Depth of Cut
0.0150 in
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC200
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VBGW110308
ANSI Number
2NCVBGA222-BNC200
Cutting Direction
Neutral
Coating
TiAlN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cast Iron (K) Compatibility
Yes
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
Relief Angle
5 Degrees
Mounting Style
Screw-On
No. of Edges
2
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
5 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance
Finish - Machining
TiN
Manufacturer Grade
BNC200
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
ANSI Code
2NC-VBGA222
Primary Material Application ISO Code
H
Included Angle
35 Degrees
Material - Machining
Carbide
Material
CBN
Application
Medium
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code 2NC-VBGA222, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.