Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN

  • Mfr # 2NUVBGA222-BN7000

  • Zoro # G6372619


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUVBGA222-BN7000
Zoro #
G6372619
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Thickness
2
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-VBGW110308
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
2NUVBGA222-BN7000
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
CVD
Clearance Angle
5 Degrees
Primary Material Application ISO Code
K10 - K20, S
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
2
ANSI Code
2NU-VBGA222
Insert Holding Type
Straight Hole
Manufacturer Grade
BN7000
Primary Material Application
Cast Iron, Nickel, Titanium
Material - Machining
CBN
Included Angle
35 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-VBGA222, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.