Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN

  • Mfr # NUVBGA222-BN2000

  • Zoro # G6304901


product price: $57.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
222
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA222-BN2000
Zoro #
G6304901
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW110308
Steel (P) Compatibility
Yes
ANSI Number
NUVBGA222-BN2000
No. of Edges
1
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Coating
Cermet
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
ANSI Code
NU-VBGA222
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Cutting Application
Turning
Material - Machining
CBN
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H10 - H20
Cutting Material Coverage
Mini Tip
Shape
Rhombic
Number of Cutting Edges
1
Included Angle
35 Degrees
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Application
Finishing
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-VBGA222, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.