Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN

  • Mfr # NUVBGA220.5-BN2000

  • Zoro # G6304965


product price: $51.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA220.5-BN2000
Zoro #
G6304965
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Depth of Cut
0.0150 in
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW110302
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NUVBGA220.5-BN2000
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
1
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Screw-On
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
5 Degrees
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
NU-VBGA220.5
Number of Cutting Edges
1
Manufacturer Grade
BN2000
Primary Material Application
Hardened Steel
Material - Machining
CBN
Primary Material Application ISO Code
H10 - H20
Included Angle
35 Degrees
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-VBGA220.5, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.