Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN

  • Mfr # NUVBGA220.5LT-BN2000

  • Zoro # G6304947


product price: $52.95
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA220.5LT-BN2000
Zoro #
G6304947
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW110302LT
ANSI Number
NUVBGA220.5LT-BN2000
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
1
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
LT
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
Number of Cutting Edges
1
Manufacturer Grade
BN2000
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
ANSI Code
NU-VBGA220.5LT
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Primary Material Application
Hardened Steel
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-VBGA220.5LT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.