Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, 1, Carbide

  • Mfr # VBGT221MESI-AC5015S

  • Zoro # G7557674


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBGT221MESI-AC5015S
Zoro #
G7557674
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.015"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT110304MN-SI
ANSI Number
VBGT221MESI
For Use With
Toolholders, Boring Bars
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Cutting Application
Turning
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
5 Degrees
ANSI Code
VBGT221MESI
Included Angle
35 Degrees
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MESI
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBGT221MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.