Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, 1, Carbide

  • Mfr # VBGT221MESI-AC530U

  • Zoro # G6308377


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT221MESI-AC530U
Zoro #
G6308377
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VBGT110304MN-SI
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Coating
CBN
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
VBGT221MESI-AC530U
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Included Angle
35 Degrees
Number of Cutting Edges
2
Features
Excellent Fracture Resistance
Clearance Angle
5 Degrees
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
AC530U
Cutting Application
Turning
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
VBGT221MESI
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Chip-Breaker Code
MESI
Material
Carbide
Style
VBGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VBGT221MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.