Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, .2, Carbide

  • Mfr # VBGT220MESI-AC5015S

  • Zoro # G7557683


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBGT220MESI-AC5015S
Zoro #
G7557683
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Nose Radius
0.003"
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT110301MN-SI
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Stainless (M) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
5 Degrees
ANSI Number
VBGT220MESI
For Use With
Toolholders, Boring Bars
Manufacturer Grade
AC5015S
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Chip-Breaker Code
MESI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
5 Degrees
ANSI Code
VBGT220MESI
Number of Cutting Edges
2
Included Angle
35 Degrees
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBGT220MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.