Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, 2, Carbide

  • Mfr # VBGT222MESI-AC5025S

  • Zoro # G7558049


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT222MESI-AC5025S
Zoro #
G7558049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.125"
Nose Radius
0.031"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT110308MN-SI
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
VBGT222MESI
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Coating Process
PVD
Clearance Angle
5 Degrees
Material - Machining
Carbide
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
ANSI Code
VBGT222MESI
Manufacturer Grade
AC5025S
Chip-Breaker Style
Single
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Countersink Hole
Finish - Machining
AlTiSiN
Chip-Breaker Code
MESI
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBGT222MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.