Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, 2, Carbide

  • Mfr # VBGT222MESI-AC6030M

  • Zoro # G6308325


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBGT222MESI-AC6030M
Zoro #
G6308325
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VBGT110308MN-SI
Super Alloy (S) Compatibility
No
Coating
CBN
ANSI Number
VBGT222MESI-AC6030M
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Workpiece Compatibility
Stainless (M)
Finish - Machining
Absotech
Features
Fracture Resistant
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Chip-Breaker Code
MESI
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
35 Degrees
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Shape
Rhombic
ANSI Code
VBGT222MESI
Chip-Breaker Style
Single
Material
Carbide
Style
VBGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, Absotech, ANSI Code VBGT222MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.