Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, .5, Carbide

  • Mfr # VBGT220.5MESI-AC5025S

  • Zoro # G7558015


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT220.5MESI-AC5025S
Zoro #
G7558015
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Nose Radius
0.007"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT110302MN-SI
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VBGT220.5MESI
Super Alloy (S) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
5 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Insert Holding Type
Countersink Hole
Coating Process
PVD
Included Angle
35 Degrees
Cutting Application
Turning
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Manufacturer Grade
AC5025S
Clearance Angle
5 Degrees
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
VBGT220.5MESI
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
MESI
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.