Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, .5, Carbide

  • Mfr # VBGT220.5MESI-AC530U

  • Zoro # G6308456


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT220.5MESI-AC530U
Zoro #
G6308456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VBGT110302MN-SI
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CBN
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
VBGT220.5MESI-AC530U
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Shape
Rhombic
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
ANSI Code
VBGT220.5MESI
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, P
Included Angle
35 Degrees
Chip-Breaker Style
Single
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MESI
Number of Cutting Edges
2
Material
Carbide
Application
Roughing
Style
VBGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VBGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.