Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221ELU-AC530U

  • Zoro # G6308130


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ELU-AC530U
Zoro #
G6308130
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT110304NLU
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Coating
CVD
No. of Edges
2
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
VBMT221ELU-AC530U
Chip-Breaker Code
ELU
Primary Material Application
Stainless Steel, Steel
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Shape
Rhombic
Coating Process
PVD
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
ANSI Code
VBMT221ELU
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P
Manufacturer Grade
AC530U
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VBMT221ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.