Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221ESU-AC5025S

  • Zoro # G7557893


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ESU-AC5025S
Zoro #
G7557893
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.125"
Nose Radius
0.015"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110304N-SU
Coating
PVD
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
ANSI Number
VBMT221ESU
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
2
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
Chip-Breaker Style
Single
Number of Cutting Edges
2
Primary Material Application
Nickel, Titanium
ANSI Code
VBMT221ESU
Included Angle
35 Degrees
Cutting Application
Turning
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
ESU
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.