Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221ESU-AC700G

  • Zoro # G9522511


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ESU-AC700G
Zoro #
G9522511
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.125"
Nose Radius
0.0157"
Mounting Hole Dia.
0.134
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110304NSU
Stainless (M) Compatibility
No
For Use With
SVNB Toolholders, A-SVUB, A-SVQB, D-SVZB Boring Bars
ANSI Number
VBMT221ESU-AC700G
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Shape
Rhombic
ANSI Code
VBMT221ESU
Chip-Breaker Code
ESU
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Included Angle
35 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Style
Single
Manufacturer Grade
AC700G
Coating Process
CVD
Clearance Angle
5 Degrees
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.