Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221ESU-AC8025P

  • Zoro # G6308060


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ESU-AC8025P
Zoro #
G6308060
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110304NSU
Coating
CBN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
ANSI Number
VBMT221ESU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Chip-Breaker Style
Single
Included Angle
35 Degrees
ANSI Code
VBMT221ESU
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
5 Degrees
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Finish - Machining
Absotech Platinum
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Coating Process
CVD
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.