Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221ESU-AC810P

  • Zoro # G6308051


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ESU-AC810P
Zoro #
G6308051
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110304NSU
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
CBN
ANSI Number
VBMT221ESU-AC810P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
2
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Included Angle
35 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P10
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC810P
Cutting Application
Turning
Shape
Rhombic
Coating Process
CVD
Features
Excellent Wear Resistance
Chip-Breaker Code
ESU
ANSI Code
VBMT221ESU
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.