Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Cermet

  • Mfr # VBMT221ELU-T1500Z

  • Zoro # G6308097


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ELU-T1500Z
Zoro #
G6308097
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT110304NLU
Super Alloy (S) Compatibility
No
Coating
CVD
No. of Edges
2
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
VBMT221ELU-T1500Z
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Screw-On
ANSI Code
VBMT221ELU
Shape
Rhombic
Chip-Breaker Style
Single
Material - Machining
Cermet
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Insert Holding Type
Countersink Hole
Features
Wear Resistant
Primary Material Application
Steel
Coating Process
PVD
Chip-Breaker Code
ELU
Clearance Angle
5 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
T1500Z
Material
Cermet
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, ANSI Code VBMT221ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.