Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222ESU-AC5015S

  • Zoro # G7557848


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222ESU-AC5015S
Zoro #
G7557848
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Nose Radius
0.031"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110308N-SU
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT222ESU
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
5 Degrees
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Shape
Rhombic
Included Angle
35 Degrees
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
VBMT222ESU
Features
Excellent Wear Resistance
Chip-Breaker Code
ESU
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
5 Degrees
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBMT222ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.