Zoro Homepage

Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # VBMT222ESU-AC8025P

  • Zoro # G6308018


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222ESU-AC8025P
Zoro #
G6308018
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110308NSU
Hardened (H) Compatibility
No
ANSI Number
VBMT222ESU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
CBN
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Number of Cutting Edges
2
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Coating Process
CVD
Finish - Machining
Absotech Platinum
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
ESU
Clearance Angle
5 Degrees
ANSI Code
VBMT222ESU
Included Angle
35 Degrees
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Material
Carbide
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code VBMT222ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.