Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 2, Cermet

  • Mfr # VBMT222ESU-T1500Z

  • Zoro # G6308009


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT222ESU-T1500Z
Zoro #
G6308009
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110308NSU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
CBN
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VBMT222ESU-T1500Z
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
2
Clearance Angle
5 Degrees
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Number of Cutting Edges
2
Chip-Breaker Style
Single
Included Angle
35 Degrees
Shape
Rhombic
ANSI Code
VBMT222ESU
Material - Machining
Cermet
Primary Material Application ISO Code
P
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Features
Wear Resistant
Insert Holding Type
Countersink Hole
Coating Process
PVD
Cutting Application
Turning
Material
Cermet
Application
Finishing
Style
VBMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code VBMT222ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.