Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGA, .5, CBN

  • Mfr # NUVCGA220.5HS-BN2000

  • Zoro # G6304789


product price: $42.19
/ea

Key Features

Insert Shape
Diamond
Insert Style
VCGA
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVCGA220.5HS-BN2000
Zoro #
G6304789
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
.5
Nose Radius
0.0039"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Depth of Cut
0.0150 in
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-VCGW110302HS
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NUVCGA220.5HS-BN2000
Cutting Direction
Neutral
No. of Edges
1
Mounting Style
Screw-On
Coating
CVD
Cast Iron (K) Compatibility
Yes
Shape
Rhombic
Primary Material Application
Hardened Steel
Number of Cutting Edges
1
Primary Material Application ISO Code
H10 - H20
Manufacturer Grade
BN2000
Cutting Material Coverage
Mini Tip
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
ANSI Code
NU-VCGA220.5HS
Cutting Application
Turning
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Style
VCGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-VCGA220.5HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.