Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # VCGT221EFC-AC530U

  • Zoro # G6381028


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT221EFC-AC530U
Zoro #
G6381028
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110304N-FC
For Use With
Toolholders, Boring Bars
ANSI Number
VCGT221EFC-AC530U
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
CVD
Cutting Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Single
Cutting Application
Turning
Coating Process
PVD
Clearance Angle
7 Degrees
Chip-Breaker Code
EFC
Shape
Rhombic
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
AC530U
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
ANSI Code
VCGT221EFC
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide
Style
VCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VCGT221EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.