Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, 1, Carbide

  • Mfr # VCGT221MEFC-AC5015S

  • Zoro # G7547768


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT221MEFC-AC5015S
Zoro #
G7547768
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110304MN-FC
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
No. of Edges
2
Cutting Direction
Neutral
ANSI Number
VCGT221MEFC
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Shape
Rhombic
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Chip-Breaker Code
MEFC
Primary Material Application ISO Code
K, M, N, P, S
Material - Machining
Carbide
Chip-Breaker Style
Single
Manufacturer Grade
AC5015S
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
ANSI Code
VCGT221MEFC
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT221MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.