Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, 1, Cermet

  • Mfr # VCGT221EFC-T1500A

  • Zoro # G6381019


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT221EFC-T1500A
Zoro #
G6381019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110304N-FC
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ANSI Number
VCGT221EFC-T1500A
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
CVD
Super Alloy (S) Compatibility
No
Manufacturer Grade
T1500A
Number of Cutting Edges
2
Primary Material Application ISO Code
P05 - P30
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Steel
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Included Angle
35 Degrees
Chip-Breaker Code
EFC
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Cermet
Chip-Breaker Style
Single
ANSI Code
VCGT221EFC
Material
Cermet
Style
VCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, ANSI Code VCGT221EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.