Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # VCGT220EFC-AC530U

  • Zoro # G6381116


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220EFC-AC530U
Zoro #
G6381116
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Insert Thickness
0.1250"
Nose Radius
0.0039"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110301N-FC
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
VCGT220EFC-AC530U
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Mounting Style
Screw-On
Cutting Application
Turning
Manufacturer Grade
AC530U
Coating Process
PVD
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Chip-Breaker Style
Single
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
EFC
Shape
Rhombic
Number of Cutting Edges
2
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M, P
ANSI Code
VCGT220EFC
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VCGT220EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.