Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # VCGT220LFX-AC5015S

  • Zoro # G7557963


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220LFX-AC5015S
Zoro #
G7557963
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Nose Radius
0.003"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110301L-FX
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
VCGT220LFX
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
No. of Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC5015S
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Cutting Application
Turning
Chip-Breaker Code
LFX
Included Angle
35 Degrees
Chip-Breaker Style
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Features
Excellent Wear Resistance
ANSI Code
VCGT220LFX
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LFX, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220LFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.