Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # VCGT220MEFC-AC5015S

  • Zoro # G7557927


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220MEFC-AC5015S
Zoro #
G7557927
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Nose Radius
0.003"
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110301MN-FC
Coating
PVD
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
VCGT220MEFC
Relief Angle
7 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
VCGT220MEFC
Shape
Rhombic
Chip-Breaker Style
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Code
MEFC
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.