Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # VCGT220RFY-AC5025S

  • Zoro # G7547637


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220RFY-AC5025S
Zoro #
G7547637
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Nose Radius
0.003"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110301R-FY
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
ANSI Number
VCGT220RFY
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Coating Process
PVD
Number of Cutting Edges
2
Chip-Breaker Code
RFY
Manufacturer Grade
AC5025S
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
ANSI Code
VCGT220RFY
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.