Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .2, Cermet

  • Mfr # VCGT220EFC-T1500A

  • Zoro # G6381107


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220EFC-T1500A
Zoro #
G6381107
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0039"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110301N-FC
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
VCGT220EFC-T1500A
No. of Edges
2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P05 - P30
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Cermet
Number of Cutting Edges
2
Chip-Breaker Code
EFC
ANSI Code
VCGT220EFC
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
T1500A
Included Angle
35 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Material
Cermet
Application
Finishing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, ANSI Code VCGT220EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.