Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .2, Cermet

  • Mfr # VCGT220MESI-T1500Z

  • Zoro # G6381037


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220MESI-T1500Z
Zoro #
G6381037
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110301MN-SI
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VCGT220MESI-T1500Z
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
2
Coating
CBN
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
2
Shape
Rhombic
Material - Machining
Cermet
Manufacturer Grade
T1500Z
Features
Wear Resistant
ANSI Code
VCGT220MESI
Primary Material Application
Steel
Cutting Application
Turning
Primary Material Application ISO Code
P
Chip-Breaker Code
MESI
Chip-Breaker Style
Single
Coating Process
PVD
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material
Cermet
Style
VCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code VCGT220MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.