Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, 2, Cermet

  • Mfr # VCGT222MESI-T1500A

  • Zoro # G6380860


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT222MESI-T1500A
Zoro #
G6380860
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110308MN-SI
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VCGT222MESI-T1500A
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Manufacturer Grade
T1500A
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material - Machining
Cermet
Shape
Rhombic
Primary Material Application
Steel
Chip-Breaker Style
Single
Cutting Application
Turning
ANSI Code
VCGT222MESI
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P05 - P30
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
2
Chip-Breaker Code
MESI
Material
Cermet
Application
Roughing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code VCGT222MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.