Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, 2

  • Mfr # VCGT222MESI-AC5015S

  • Zoro # G7505055


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT222MESI-AC5015S
Zoro #
G7505055
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
0 Degrees
ISO Number
VCGT110308MN-SI
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
ANSI Code
VCGT222MESI
Material - Machining
Carbide
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Chip-Breaker Code
MESI
Manufacturer Grade
AC5015S

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT222MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.