Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # VCGT220.5LFY-AC5015S

  • Zoro # G7557954


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5LFY-AC5015S
Zoro #
G7557954
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.007"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110302L-FY
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VCGT220.5LFY
Hardened (H) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
ANSI Code
VCGT220.5LFY
Number of Cutting Edges
2
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Cutting Application
Turning
Included Angle
35 Degrees
Chip-Breaker Code
LFY
Primary Material Application ISO Code
K, M, N, P, S
Features
Excellent Wear Resistance
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220.5LFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.