Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # VCGT220.5LFY-AC5025S

  • Zoro # G7557988


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5LFY-AC5025S
Zoro #
G7557988
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.007"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110302L-FY
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Coating
PVD
ANSI Number
VCGT220.5LFY
Mounting Style
Screw
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Single
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Shape
Rhombic
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
S10 - S30
Included Angle
35 Degrees
Chip-Breaker Code
LFY
Number of Cutting Edges
2
ANSI Code
VCGT220.5LFY
Manufacturer Grade
AC5025S
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220.5LFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.