Zoro Homepage

Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # VCGT220.5MESI-AC5025S

  • Zoro # G7547418


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220.5MESI-AC5025S
Zoro #
G7547418
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.007"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VCGT110302MN-SI
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
ANSI Number
VCGT220.5MESI
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Chip-Breaker Style
Single
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Code
MESI
ANSI Code
VCGT220.5MESI
Finish - Machining
AlTiSiN
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.